Buy more than* S$200* and get FREE SHIPPING

Chair

Green Purchasing Law
Compatible
Bearing Width (mm)
phi375
Armrest
None
Backrest
None
Cloth Type
Vinyl leather
Overall Width (mm)
545
Height (mm)
460 - 630
Color
Black
Weight (kg)
5.4
Shape
Round
Description 2
Product compliable with Act on Promoting Green Purchasing.
TRUSCO Part Number
503-6364
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-6L 02433015 309.90 SGD
In stock
ADD TO CART

Related Products