Buy more than* S$200* and get FREE SHIPPING

02 series stack type A, B port throttle valve

4.00 (1)
2015 Trusco Published Pages
1 1569, 1 1569, 1 1569
Cracking Pressure (MPa[kgf/cm2])
0.08[0.8], 0.08[0.8], 0.08[0.8]
Maximum Working Pressure (MPa [kgf/cm2])
25[250], 25[250], 25[250]
Peak Flow Rate (L/min)
40, 40, 40
Nominal Diameter
1/4, 1/4, 1/4
Weight (kg)
1.4, 1.4, 1.4
TRUSCO Part Number
364-9491, 364-9491, 364-9491
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MT-02W-55 02106973 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because oil leakage occurred from the throttle valve of the hydraulic press, it was replaced with a new one.
4
From Japan
On 2017-01-21 12:47:19
I thought that I wanted to replace as soon as the oil leak was so bad, but I ordered the throttle valve shipping the next day. It arrived about 4 days by the fact that shipment is delayed by contact from your company. The oil leakage stopped safely after exchanging the valve.
This review is about item#2106973.