Buy more than* S$200* and get FREE SHIPPING

Insert

Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Tip Breaker
Both sides
Hole Shape
Cylindrical hole
Corner Height Tolerance (mm)
+/-0.025
Holes With/Whithout
Available
Corner Radius (mm)
0.4
Hole Diameter d (phi mm)
5.16
Breaker
SM TYPE
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
15.5
Thickness (mm)
4.76
Shape
With diamond-shaped hole 55 degreedegrees
Material
T6030
Type
Negative
TRUSCO Part Number
346-8984
Application
Medium cutting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 DNMG150408-SM 04747181 -
Discontinued
[x]
ADD TO CART

Related Products