Buy more than* S$200* and get FREE SHIPPING

Security deposit

Dimensions c(mm)
2.7
Dimension d (phi mm)
5
Dimensions b (mm)
13.2
Dimensions a (mm)
9.3
Material
D30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LST317 04771182 13.04 SGD
In stock
ADD TO CART

Related Products