Buy more than* S$200* and get FREE SHIPPING

New drill mill chuck

Spanner
FS36
Collet
YCC13
Length L2 (mm) from reference diameter
135
Overall Length L1 (mm)
200.4
Nut outer diameter D (Φ mm)
36
Collet Clamping Capability d (mm)
0.5-13.0
Taper
BT40 7/24
Weight (kg)
1.6
TRUSCO Part Number
208-5933
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BT40-NDC13-135 05858343 449.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products