Buy more than* S$200* and get FREE SHIPPING

Diaphragm pump body aluminum series

4.00 (1)
Weight (kg)
4.0
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Available Liquid Material (body (wetted part)) Maximum Discharge Rate (For Pure Water, Lifting Height 0) Nominal Diameter (inch) AS ONE Part Number Maximum Discharge Pressure (MPa) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Available Liquid Material (body (wetted part)) Maximum Discharge Rate (For Pure Water, Lifting Height 0) Nominal Diameter (inch) AS ONE Part Number Maximum Discharge Pressure (MPa) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
466-4302 - - - 3/8(10A) 6-8124-02 0.7 0.2-0.7 1pc 1 DP-10BAT 02150312 1,149.99 SGD
In stock
- The lubricating oil, cutting oil, etc. Aluminum alloy About 20L 3/8 - - - 1pc 1 DP-10BAH 02150294 1,029.99 SGD
Shipped after 2018-06-08
466-4299 The lubricating oil, cutting oil, etc. Aluminum alloy About 20L 3/8 - - - 1pc 1 DP-10BAN 02150303 1,069.99 SGD
Shipped after 2018-06-08
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement during machine maintenance
4
From Japan
On 2017-11-27 10:13:46
Unit price is cheaper than other manufacturers, delivery is fast so when sudden breakdown etc It is useful.
This review is about item#2150312.