Buy more than* S$200* and get FREE SHIPPING

For drum type low viscosity

Caution
Do not use gasoline, diesel oil, and kerosene., Do not use gasoline, diesel oil, and kerosene.
Purpose
Directly install in the drum engine oil. (Discharge side hose and oil gun is sold separately.), Directly install in the drum engine oil. (Discharge side hose and oil gun is sold separately.)
2015 Trusco Published Pages
3 1428
2014 TRUSCO Published Page
2-2238
Pump Ratio
1x1, 1x1
Discharge Outlet
Rc3/4, Rc3/4
Hose Inside-Diameter (phi mm)
19.0, 19.0
Maximum Discharge (mL/min)
52.0, 52.0
Maximum Delivery (l/min)
29.0, 29.0
Weight (kg)
5.0, 5.0
TRUSCO Part Number
466-4329, 466-4329
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-50A1 02150093 519.99 SGD
Shipped after 2018-05-28
ADD TO CART