Buy more than* S$200* and get FREE SHIPPING

Diaphragm pump air switching

AS ONE Part Number
1-656-03, 1-656-03
Discharge Volume (mL)
20, 20
Maximum Discharge Pressure (MPa)
0.7, 0.7
Normal Opreration Pressure
0.2-0.7, 0.2-0.7
Maximum Delivery (l/min)
About ten
Material (body (wetted part))
Polypropylene (PPG)
Nominal Diameter (inch)
1/4(8A), 1/4(8A)
Connection Caliber (Rc)
(Material inlet / material discharge port) 1/4, (air supply port) with 1/4 Eakokku, (air exhaust port) 3/8 muffler built
Valve Model
Flat valve
Weight (kg)
1.3, 1.3
Material
(Flat valve) PTFE, (valve seat) PPG, (and received valve) PPG, (center disk) PPG (insert: SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NDP-5FPT 02150924 779.99 SGD
In stock
ADD TO CART