Buy more than* S$200* and get FREE SHIPPING

Large cutter

Caution
* by the cutting ability of the plate thickness of the processed iron plate base material, choose a medium-sized or large A No. cutting instrument.  * medium-sized crater in the medium-sized cutting instrument, please take A No. crater in the large A No. , This product is manufactured in Japanese standards. Please check the specification before you order., * by the cutting ability of the plate thickness of the processed iron plate base material, choose a medium-sized or large A No. cutting instrument.  * medium-sized crater in the medium-sized cutting instrument, please take A No. crater in the large A No. cutting instrument. (Size is different), This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Capability (mm)
1-10
Weight (g)
950
Overall Length (mm)
550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 large type A 05837641 259.99 SGD
Shipped after 2018-06-06
ADD TO CART

Related Products