Buy more than* S$200* and get FREE SHIPPING

Heater-equipped regulator

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Secondary Side Adjustable Pressure (MPa)
0.2
Secondary Side Pressure Guage (MPa)
0.5
Valve-Inlet Pressure (MPa)
-12
Gas
CO2
Heater (W)
190
Cord Length (m)
2
Peak Flow Rate (L/min)
25
Power (V)
AC100
Material (Body)
C3771B
Weight (kg)
1.8
TRUSCO Part Number
126-7612
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 YR-507F 02171346 349.99 SGD
In stock
ADD TO CART

Related Products