Buy more than* S$200* and get FREE SHIPPING

Dedicated drum clamp

2015 Trusco Published Pages
3 2161
2014 TRUSCO Published Page
3-2455
Effective Dimension (mm)
(Use) Phi570
Dimension G(mm)
16, 16
Dimensions C (mm)
27, 27
Dimensions B (mm)
520, 520
Dimensions E (mm)
50, 50
Dimension F (mm)
650, 650
Dimension t (mm)
6, 6
Dimensions A (mm)
572, 572
Standard Working Load (t)
1.0, 1.0
Weight (kg)
13.0, 13.0
TRUSCO Part Number
106-5581, 106-5581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300S 02133862 579.99 SGD
In stock
ADD TO CART