Buy more than* S$200* and get FREE SHIPPING

Horizontal and vertical tipping type clamp (with safety lock)

1.00 (1)
Caution
Always *, please refer to the center of gravity fishing One set of two. * You can not vertical fishing in the handle. * can not be used for withdrawal of the sheet pile. * width angle-fishing angle over, please be strictly observed., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
It built the way and transportation of steel beams such as H-shaped steel. Horizontal Fishing - vertical hanging of YamaTome material and Kiribari material
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension L1 (mm) Dimension d (mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions E (mm) Dimension F (mm) Clamp Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension L1 (mm) Dimension d (mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions E (mm) Dimension F (mm) Clamp Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 214 50 242 19 271 146 6 56 106-5696 57 68 16 3-27 1pc 1 ABJ-1.5 02133503 749.99 SGD
In stock
25 183 45 197 16 228 123 3.3 51 106-5688 44 54 12 3-23 1pc 1 ABJ-075 02133494 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
We can only keep it in the warehouse.
1
From Japan
On 2018-04-23 20:29:52
As for 1.5t, I knew it was easy to use because I was using, but it is quite tough that 0.5T I bought with misunderstanding can not be returned. I understand that it is written in the terms of use, but it is really tough that I can not return what I have never used.
This review is about item#2133494.