Buy more than* S$200* and get FREE SHIPPING

ETM Spring Collet ER-16

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chucking Range (mm)
5-6
Collet Dimension B (mm)
27
Collet Dimension A (mm)
17
Dimensions D (mm)
1.6-3.0
Dimensions L (mm)
10
Overall Length (mm)
37
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 701656 05800697 139.99 SGD
Shipped after 2018-05-28
ADD TO CART