Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur AC

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20000 9.5 16.0 105-5429 1pc 1 AC6C101 05607183 68.99 SGD
Shipped after 2018-05-25
15000 12.7 22.0 105-5437 1pc 1 AC6C102 05607192 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for plastic cutouts. I used blades in the shape of two blades so far, but because there was a chance that the plastic was missing
5
From Japan
On 2012-05-16 13:21:31
Because it is a spiral shape it is preeminent sharpness, but the tip was not spherical, it was rather narrow, so I purchased 9.5 mm, but should have purchased 12 mm. I am looking for a spherical tip.
This review is about item#05607183.