Buy more than* S$200* and get FREE SHIPPING

Air Drill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Use Air Hose's Inner Diameter (mm)
6.35
Drilling Ability (mm) Steel Plate
8.0
Rolling Speed of No-load (min-1[r.p.m])
2000
Hose Coupling
Rc1/4
Air Consumption (m3/min)
0.35
Chuck Dimensions (mm)
8.0
Weight (g)
940
Overall Length (mm)
165
TRUSCO Part Number
292-5494
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT-D80-20 02162212 369.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products