Buy more than* S$200* and get FREE SHIPPING

Decelerating air driver

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Coupling
G1/4
Air Consumption (m3/min)
0.19
Air Hose Inside Diameter (phi mm)
6.35
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
1500
Weight (g)
610
Overall Length (mm)
213
TRUSCO Part Number
125-4561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT-H4PR 02162237 459.99 SGD
In stock
ADD TO CART

Related Products