Buy more than* S$200* and get FREE SHIPPING

Impact Air Screwdriver

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Coupling
Rc1/4
Air Consumption (m3/min)
0.2
Air Hose Inside Diameter (phi mm)
6.35
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
14000
Weight (g)
715
Overall Length (mm)
160
TRUSCO Part Number
325-8840
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT-P4.5D(R) 02162307 489.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products