Buy more than* S$200* and get FREE SHIPPING

Impact Air Screwdriver

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Coupling
Rc1/4
Air Consumption (m3/min)
0.3
Air Hose Inside Diameter (phi mm)
6.35
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
8500
Weight (g)
925
Overall Length (mm)
213
TRUSCO Part Number
152-6391
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT-PLH2 02162404 519.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It seems to be broken on 3 or 4 days after I bought it.
1
From Japan
On 2016-10-31 08:18:24
I finally bought it, but I am really in trouble.
This review is about item#2162404.

Related Products