Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dissecting Microscope

5.00 (1)
Dimension of lens Center to Strut (mm)
90, 90
Prop Height(mm)
245, 245
Working Distance (mm)
90, 90
Table Dimensions (mm)
145x185, 145x185
Weight (kg)
2.4, 2.4
TRUSCO Part Number
119-6375, 119-6375
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 06557302 939.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Solder of electric element
5
From Japan
On 2016-06-10 10:29:14
Ideal for soldering small electric elements. I have a working space.
This review is about item#06557302.

Related Products