Buy more than* S$200* and get FREE SHIPPING

Roller conveyor stand 2 B type stand

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leg Height(mm)
130-190
Roller Width (mm)
300
Height (mm)
160
Width (mm)
300
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 No.1 31334135 93.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For carrying packages
3
From Japan
On 2011-04-27 09:10:42
Regarding this product, we purchased multiple units and roller conveyor at the same time as height, but it is hard to fix as the pitch of the mounting holes of the main stand and the conveyor do not match, and purchased the stand in two parts It was originally green color, but when you purchased it for the second time the color is different. It has not been purchased additional months since it passed. There is a lie in the notation. I hope improvement.
This review is about item#06784181.