Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mitutoyo Part Number Dimensions D (mm) 2015 Trusco Published Pages Dimensions A (mm) 2014 TRUSCO Published Page Overall Height (mm) Scale Micromotion Fluctuation Range Series Slider Movement Range (mm) Dimension H (mm) Dimension h (mm) Weight (kg) Instrumental Error (mm) TRUSCO Part Number Maximum Measuring Length (mm) Minimum Scale (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mitutoyo Part Number Dimensions D (mm) 2015 Trusco Published Pages Dimensions A (mm) 2014 TRUSCO Published Page Overall Height (mm) Scale Micromotion Fluctuation Range Series Slider Movement Range (mm) Dimension H (mm) Dimension h (mm) Weight (kg) Instrumental Error (mm) TRUSCO Part Number Maximum Measuring Length (mm) Minimum Scale (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
514-102 28, 28 1 0897, 1 0897 32, 32 1-0842 525, 525 15mm, 15mm 514, 514 4, 4 525, 525 45, 45 3.1, 3.1 +/-0.04, +/-0.04 105-6182, 105-6182 300, 300 0.02, 0.02 70, 70 20, 20 1PC 1 HS-30 01992986 529.99 SGD
In stock
514-170 - - - - 1760 25mm - 20 - - 26 0.18 - 1500 0.05 - - 1pc(s) 1 H6-150 86900502 5,659.99 SGD
Shipped after 2018-07-02
514-106, 514-106 35, 35 1 0897, 1 0897 32, 32 - 870, 870 15mm, 15mm 514, 514 7, 7 870, 870 54, 54 7.4, 7.4 +/-0.05, +/-0.05 105-6204, 105-6204 600, 600 0.02, 0.02 85, 85 24, 24 1pc(s) 1 -- 01993004 1,389.99 SGD
Shipped after 2018-06-27
514-108 - - - - 1340 25mm - 6 - - 20 0.07 - 1000 0.02 - - 1pc(s) 1 HS-100 86900511 2,759.99 SGD
Shipped after 2018-07-02
514-104, 514-104 28, 28 1 0897, 1 0897 32, 32 - 675, 675 15mm, 15mm 514, 514 4, 4 675, 675 45, 45 3.4, 3.4 +/-0.05, +/-0.05 105-6191, 105-6191 450, 450 0.02, 0.02 70, 70 20, 20 1pc(s) 1 -- 01992995 999.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products