Buy more than* S$200* and get FREE SHIPPING

293 Series Coolant Proof Micrometer

3.50 (2)
Caution
Not anti water. Antirust treatment after use required.
Regulator
Ratchet stop
Instrumental Error (microm)
+/-1
Battery Life
1 or 2 years
Parallelism (microm)
Below 1
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Protection Level
IP65 (IEC60529)
Measuring Force (N)
5 - 10
Minimum Displayed Amount (mm)
0.001
Power
Button type silver oxide battery.(RS44) 1piece
Series
293
Measuring Range (mm)
0 - 25
Weight (g)
270
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
TRUSCO Part Number
255-1209
Accessories
BUTTON-TYPE OXIDE SILVER ONE BATTERY FOR MONITOR (SR44, 1 SPANNER
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDC-25PJ 06544684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Grinding the beads and measure the size of the beads
2
From Japan
On 2014-06-13 02:15:49
I used polished beads with a molding machine, but when measuring the balls the thickness of the hands is thick, when buying things and things I bought without worrying about weight, but I was a little heavy and disappointed It was.
This review is about item#06544684.
Product measurement
5
From Japan
On 2014-04-02 22:06:02
After all, familiar Mitutoyo made is good. Because it's just heavy, it's better to hold it on a holder than to hold it.
This review is about item#06544684.

Related Products