Buy more than* S$200* and get FREE SHIPPING

536 series Offset calipers

Mitutoyo Part Number
536-103, 536-103
Instrumental Error (mm)
+/-0.08, +/-0.08
Maximum Measuring Length (mm)
300, 300
Minimum Scale (mm)
0.05, 0.05
Dimensions C (mm)
64, 64
Dimensions B (mm)
15, 15
Dimensions D (mm)
51, 51
Dimensions A (mm)
135, 135
Series
536, 536
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01993731 319.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products