Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U type shape steel board micrometer

Minimum Displayed Amount (mm)
0.01, 0.01
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension F (mm) Dimensions a (mm) Dimension d (mm) Series Dimensions L (mm) Mitutoyo Part Number Measuring Range (mm) Dimensions g (mm) Dimensions c(mm) Frame Depth (mm) Dimensions b (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension F (mm) Dimensions a (mm) Dimension d (mm) Series Dimensions L (mm) Mitutoyo Part Number Measuring Range (mm) Dimensions g (mm) Dimensions c(mm) Frame Depth (mm) Dimensions b (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
6.35, 6.35 14.5, 14.5 110, 110 18, 18 118, 118 30.3, 30.3 118-101, 118-101 0-25, 0-25 39, 39 2.8, 2.8 100, 100 27.5, 27.5 1pc(s) 1 03347407 219.99 SGD
Shipped after 2018-06-29
8, 8 28, 28 330, 330 21, 21 - 38.5, 38.5 118-103, 118-103 0-25, 0-25 84, 84 3.5, 3.5 300, 300 35, 35 1pc(s) 1 03347425 389.99 SGD
Shipped after 2018-06-29
6.35, 6.35 14.5, 14.5 160, 160 18, 18 - 30.3, 30.3 118-102, 118-102 0-25, 0-25 48, 48 2.8, 2.8 150, 150 27.5, 27.5 1pc(s) 1 03347416 219.99 SGD
Shipped after 2018-06-29
6.35, 6.35 14.5, 14.5 165, 165 18, 18 - 55.3, 55.3 118-110, 118-110 25-50, 25-50 45, 45 2.5, 2.5 150, 150 27.5, 27.5 1pc(s) 1 03347434 299.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products