Buy more than* S$200* and get FREE SHIPPING

Spline Micrometer

Mitutoyo Part Number
111-118, 111-118
2015 Trusco Published Pages
1 0862, 1 0862
Dimensions c(mm)
79, 79
Dimensions b (mm)
17, 17
Measuring Plane (mm)
phi3x10, phi3x10
Minimum Displayed Amount (mm)
0.01, 0.01
Dimensions a (mm)
20.3, 20.3
Series
111, 111
Dimensions L (mm)
132.8, 132.8
Measuring Range (mm)
75-100, 75-100
TRUSCO Part Number
423-7196, 423-7196
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01995506 289.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products