Buy more than* S$200* and get FREE SHIPPING

Spline Micrometer

Mitutoyo Part Number
111-215, 111-215
2015 Trusco Published Pages
1 0862, 1 0862
Dimensions c(mm)
38, 38
Dimensions b (mm)
10, 10
Measuring Plane (mm)
phi2x5, phi2x5
Minimum Displayed Amount (mm)
0.01, 0.01
Dimensions a (mm)
17.8, 17.8
Series
111, 111
Dimensions L (mm)
55.3, 55.3
Measuring Range (mm)
0-25, 0-25
TRUSCO Part Number
105-2675, 105-2675
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 03347242 219.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products