Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spline Micrometer

Mitutoyo Part Number
111-115, 111-115
2015 Trusco Published Pages
1 0862, 1 0862
Dimensions c(mm)
38, 38
Dimensions b (mm)
10, 10
Measuring Plane (mm)
phi3x10, phi3x10
Minimum Displayed Amount (mm)
0.01, 0.01
Dimensions a (mm)
17.8, 17.8
Series
111, 111
Dimensions L (mm)
55.3, 55.3
Measuring Range (mm)
0-25, 0-25
TRUSCO Part Number
105-2667, 105-2667
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01995567 219.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products