Buy more than* S$200* and get FREE SHIPPING

Spline Micrometer

Mitutoyo Part Number
111-117, 111-117
2015 Trusco Published Pages
1 0862, 1 0862
Dimensions c(mm)
60, 60
Dimensions b (mm)
14, 14
Measuring Plane (mm)
phi3x10, phi3x10
Minimum Displayed Amount (mm)
0.01, 0.01
Dimensions a (mm)
17.8, 17.8
Series
111, 111
Dimensions L (mm)
105.3, 105.3
Measuring Range (mm)
50-75, 50-75
TRUSCO Part Number
423-7277, 423-7277
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01995585 259.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products