Buy more than* S$200* and get FREE SHIPPING

Ball end mill, 2-blades (EBD)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0089
Helix Angle (Degree)
30
Blade Length Lc (mm)
38
Shank Diameter d (phi mm)
20
Blade Diameter D (phi mm)
20
Ball Radius (mm)
10
Overall Length L (mm)
160
Number of Blades
2
TRUSCO Part Number
201-9108
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EBD R10 x20 05374923 169.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products

OSG

OSG