Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length T (mm)
14
Blade Diameter Tolerance (mm)
J5 0-+0.005
Shank Length l2 (mm)
45
Blade Length l1 (mm)
70
Shank Diameter d (phi mm)
10
Overall Length L (mm)
130
Number of Blades
6
...see all>
Product Options
ADD TO CART
Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.03 1pc 1 HR 10.03 04084692 62.99 SGD
Shipped after 2018-05-28
-0.02--0.05 10.01 1pc 1 HR 10.01 04084656 58.99 SGD
Shipped after 2018-06-01
ADD TO CART