Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length T (mm)
6
Blade Diameter Tolerance (mm)
J5 0-+0.005
Blade Length l1 (mm)
30
Shank Diameter d (phi mm)
3
Blade Diameter D (phi mm)
2.01
Overall Length L (mm)
60
Number of Blades
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HR 2.01 04104667 38.99 SGD
In stock
ADD TO CART