Buy more than* S$200* and get FREE SHIPPING

Hand reamer

4.00 (1)
Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.,
Chamfer Length T (mm)
12
Blade Diameter Tolerance (mm)
J5 0-+0.005
Shank Diameter Tolerance (mm)
-0.02--0.05
Shank Length l2 (mm)
42
Blade Length l1 (mm)
60
Shank Diameter d (phi mm)
7.9
Blade Diameter D (phi mm)
7.99
Overall Length L (mm)
115
Number of Blades
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HR 7.99 04119035 38.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
4
From Japan
On 2015-02-05 12:40:38
The reamer is sealed with vinyl, but this has stuck to the reamer, and it took time to remove the fixed vinyl. I think that it is better than rusting but if you can open it immediately, it will lead to a reduction in time and it will be saved.
This review is about item#04118913.