Buy more than* S$200* and get FREE SHIPPING

Ace ball 21 hose nipple integrated type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Food, drinking water, etc. processing equipment cosmetics manufacturing apparatus, instruments Rika-medical apparatus, instruments chemical plant, efficient piping in a narrow space such as semiconductor equipment, and corrosion resistance of the point to the need
2015 Trusco Published Pages
1 1442
A (P.T) x B (Outer Dimension phi)
1/4x10.5
Dimensions D0 (phi mm)
10.5
Dimention D1 (phimm)
6
Maximum Working Pressure (MPa)
0.98
Dimension L1 (mm)
20
Dimensions L (mm)
57
TRUSCO Part Number
109-0682
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UH-1210 02128226 48.99 SGD
In stock
ADD TO CART

Related Products

Aso

Aso