Buy more than* S$200* and get FREE SHIPPING

Chip TCGR

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0555
Hole Shape
-
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Nose Radius r (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
3.97
Cutting Blade Length (mm)
6.9
Thickness (mm)
1.59
Material
2025
TRUSCO Part Number
207-1339
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TCGR060104 05562155 169.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products