Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base Adjuster (with High precision support fine adjustment)

Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Purpose
In the machine tool machine or Tetsujo on the panel board, the size of such machining work, as the main means of comparative measurements, measured by the measuring equipment of the dial gauge method (error, detection of strange difference) to the case, m
Magnet Dimensions (mm)
50x73x55, 50x73x55
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25, M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25, M8x1.25
Dial Gauge Mounting Hole (mm)
6.5/8.1, 6.5/8.1
Weight (kg)
2.7, 2.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 02451382 219.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products