Buy more than* S$200* and get FREE SHIPPING

Magnetic Desk Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Rating
AC100V / 200W
Outer Diameter (phi mm)
167
Cord Length (m)
5.0
Overall Height (mm)
240
Weight (kg)
1.3
TRUSCO Part Number
107-7104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ME-5RA 02045251 299.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products