Buy more than* S$200* and get FREE SHIPPING

Hemming tape

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tape Length (m)
1.2
Tape Width (mm)
23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 31-M14 06340345 2.99 SGD
In stock
1pc 1 31-M4 06340354 2.99 SGD
In stock
1pc 1 31-M38 06340363 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Hemming tape
2
From Japan
On 2017-10-02 15:15:46
I have obtained it several times, but since it is peeled off after several washes, I hope for strong adhesion for repair.
This review is about item#6340345.
Raise the trousers
5
From Japan
On 2016-06-01 18:26:30
It can be done easily.
This review is about item#06340345.
Of course it's hemming
1
From Japan
On 2016-03-06 08:50:59
The sticky part does not arrive even if it follows the instruction whether usage is wrong. I will not use it again because I am bad
This review is about item#06340363.
I used it to lift my trousers.
5
From Japan
On 2008-09-06 21:40:26
Products of a hundred yen shop were often not long enough, but this product was long enough to raise it firmly.
This review is about item#06340345.

Related Products