Buy more than* S$200* and get FREE SHIPPING

E type hole cutter (SKH51)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Iron plate, galvanized sheet, tin plate, etc.
2015 Trusco Published Pages
1 0234
Hole Saw Outer Diameter (mm)
120
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
8
Effective Cutting Ability (mm)
1.6
Weight (g)
1150
Type
E
Overall Length (mm)
105
TRUSCO Part Number
104-6853
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 E120 05608224 409.99 SGD
In stock
ADD TO CART

Related Products