Buy more than* S$200* and get FREE SHIPPING

E type hole cutter (SKH51)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Iron plate, galvanized sheet, tin plate, etc.
2015 Trusco Published Pages
1 0234
Circumscribed Circle
10.0
Hole Nut Set (mm)
5x8
Hole Saw Outer Diameter (mm)
60
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10(No.4)
Effective Cutting Ability (mm)
1.6
Weight (g)
310
Type
E
Overall Length (mm)
84
TRUSCO Part Number
104-6578
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 E60 05607944 83.99 SGD
In stock
ADD TO CART

Related Products