Buy more than* S$200* and get FREE SHIPPING

E type hole cutter (SKH 51)

Purpose
Iron plate, zinc iron plate, tinplate, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Type
E
Overall Length (mm)
84
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) 2015 Trusco Published Pages Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Hole Nut Set (mm) Screw Diameter (MxP) Drill Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) 2015 Trusco Published Pages Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Hole Nut Set (mm) Screw Diameter (MxP) Drill Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 0234 80 13(No.6) 480 104-6772 - - - 1pc 1 E80 05608145 159.99 SGD
In stock
13(No.5) 1 0234 95 - 600 104-6802 5x8 16x1.5 45 1pc 1 E95 05608172 239.99 SGD
In stock
- 1 0234 90 13(No.6) 560 104-6799 - - - 1pc 1 E90 05608163 239.99 SGD
In stock
- - 85 13(No.6) 500 - - - - 1pc 1 E85 05608154 239.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products