Buy more than* S$200* and get FREE SHIPPING

Mawar Economy Type (Pink)

4.80 (5)
2015 Trusco Published Pages
4 1103
2014 TRUSCO Published Page
3-2651
Height (mm)
55, 55
Color
Pink
Material
Iron
Type
Economy
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500-3547, 500-3547 1200, 1200 900, 900 1120, 1120 21.5, 21.5 1PC 1 PTE120 02405164 519.99 SGD
In stock
500-3521, 500-3521 800, 800 500, 500 720, 720 14, 14 1PC 1 PTE80 02405173 439.99 SGD
In stock
500-3539, 500-3539 1000, 1000 700, 700 920, 920 17.8, 17.8 1PC 1 PTE100 02405155 469.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used as molding base
5
From Japan
On 2017-09-07 17:23:37
I bought it to turn around things of 600 kilometers. I am useful because I can turn it enough.
This review is about item#2405155.
When farm work shipped
5
From Japan
On 2016-09-26 14:17:08
It is very useful for turning the direction of a palette carrying heavy vegetables.
This review is about item#2405155.
When using pallet
5
From Japan
On 2016-07-04 13:39:47
In terms of cost it is a little expensive but good to make.
This review is about item#02405164.
Rotating the carriage
4
From Japan
On 2015-06-12 23:33:40
Muddy water tends to enter the bearing.
This review is about item#02405164.
Cardboard loading on pallet
5
From Japan
On 2013-07-09 22:32:29
Even if it is loaded near 1 ton, it turns quite smoothly.
This review is about item#02405155.

Related Products