Buy more than* S$200* and get FREE SHIPPING

Turntable

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Loading of luggage, assembly work, attached to a lifter, paint work, welding work, such as loading and unloading of the drum
Outer Diameter (phi mm)
1600
Withstand Load (kg)
3400
Inner Diameter (phi mm)
1500
Height (mm)
65
Weight (kg)
44
TRUSCO Part Number
239-8818
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PTH160 06313763 2,019.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I wake up under the pallet during bag filling work.
5
From Japan
On 2008-09-19 15:51:56
Work efficiency is speeding up and it is very useful for increasing the number of production.
This review is about item#02405182.

Related Products