Buy more than* S$200* and get FREE SHIPPING

Mwar PT type stainless steel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
800
Withstand Load (kg)
600
Inner Diameter (phi mm)
720
Height (mm)
55
Weight (kg)
15.3
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PTS-80 06313772 3,089.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products