Buy more than* S$200* and get FREE SHIPPING

OJ Journal Jack

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavy
Minimum Height A (mm)
255
Dimension K(mm)
15
Dimensions J (mm)
10
Reach Capability (mm)
125
...see all>
Product Options
ADD TO CART
AlLowable Load (t) Dimension H (mm) TRUSCO Part Number Base Diameter C (Φmm) Head Diameter B (Φmm) Dimensions I (mm) Dimensions E (mm) Lift (kN) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AlLowable Load (t) Dimension H (mm) TRUSCO Part Number Base Diameter C (Φmm) Head Diameter B (Φmm) Dimensions I (mm) Dimensions E (mm) Lift (kN) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 9 107-3851 113 63 10 77 150 127 1pc 1 JJ-1513 02139173 759.99 SGD
In stock
25 12 107-3869 127 77 11 88 250 139 1pc 1 JJ-2513 02139182 919.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used during machine repair
5
From Japan
On 2014-08-07 13:39:46
It is handy with a stronger than expected though small. It is not a frequently used item, so price is a challenge. But it will be troublesome.
This review is about item#02139173.

Related Products