Buy more than* S$200* and get FREE SHIPPING

Dick PP band P type (for general hand tightening / stopper)

2.75 (4)
Tensile Strength (N)
980
Breaking Force (N)
1372, 1372
Extensibility (%)
20 or less
Tensile Strength (kg)
100, 100
Outer Diameter (phi mm)
330, 330
Inner Diameter (phi mm)
150, 150
Length (m)
1000, 1000
Thickness (mm)
0.45 or more
Width (mm)
15.5, 15.5
Material
Polypropylene
Type
PP band for stopper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Set(5Roll) 1 P15.5 05500275 199.99 SGD
Shipped after 2018-05-28
Blue 1Set(5Roll) 1 P15.5 06148816 199.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Packing work
4
From Japan
On 2016-05-23 14:53:49
It was slightly softer than the one I used before, and it was popular from the scene.
This review is about item#06148816.
Packing of aluminum wheels
5
From Japan
On 2015-11-02 15:41:21
Firmly and securely tighten. It will not loosen even if it is a little tight. I used a cheaper (harder and thicker) type than before, but when I pulled a little tightly I could not use it unwind unwound. I am very satisfied with this item.
This review is about item#06148816.
Packing goods
1
From Japan
On 2013-01-31 12:26:48
It was different from the color at the time of previous purchase. It was pretty light blue, so when I arrived it was pretty puzzled. It was very shocking. Is it the same as the item you purchased last time? The outer box of the item was considerably damaged, and it became a sad shopping.
This review is about item#06148816.
Packing work
1
From Japan
On 2011-05-30 14:36:05
Quality is getting worse than before. The bands are weak and workability is bad, trying the same metal fittings and load tightening machines.
This review is about item#06148816.

Related Products