Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Kyeway (b x t2)(mm)
12x3.3
Outside Diameter (Do)(phi mm)
117
Pitch Diameter (Dp) (phi mm)
102.75
Face Width (T)(mm)
17.6
Shaft Hole Diameter (phiDH7)(mm)
42
Using Chain
No.100
Set Screw (M)
8
Boss Length BL (mm)
50
Boss Diameter BD (mm)
65
Dimensions a (mm)
16
Type
FBN100B
Weight (kg)
1.90
Number of Gears
10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B10D42 05847055 52.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products