Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FBN-finished bore sprocket new JIS key groove specifications

Outside Diameter (Do)(phi mm)
168
Pitch Diameter (Dp) (phi mm)
152.71
Face Width (T)(mm)
17.6
Using Chain
No.100
Boss Length BL (mm)
50
Boss Diameter BD (mm)
98
Dimensions a (mm)
16
Type
FBN100B
Weight (kg)
4.20
Number of Gears
15
...see all>
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x3.3 32 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D32 00224436 57.99 SGD
Shipped after 2018-05-08
10x3.3 38 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D38 00224454 57.99 SGD
Shipped after 2018-05-07
10x3.3 35 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D35 00224445 57.99 SGD
Shipped after 2018-05-08
12x3.3 40 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D40 00224463 57.99 SGD
Shipped after 2018-05-08
12x3.3 42 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D42 00224472 62.99 SGD
Shipped after 2018-05-08
14x3.8 45 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D45 00224481 62.99 SGD
Shipped after 2018-05-08
14x3.8 48 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D48 00224497 62.99 SGD
Shipped after 2018-05-07
14x3.8 50 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D50 00224506 62.99 SGD
Shipped after 2018-05-07
18x4.4 60 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D60 00224524 62.99 SGD
Shipped after 2018-05-07
16x4.3 55 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B15D55 00224515 62.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products