Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Kyeway (b x t2)(mm)
18x4.4
Outside Diameter (Do)(phi mm)
220
Pitch Diameter (Dp) (phi mm)
202.96
Face Width (T)(mm)
17.6
Shaft Hole Diameter (phiDH7)(mm)
60
Using Chain
No.100
Set Screw (M)
12
Boss Length BL (mm)
50
Boss Diameter BD (mm)
107
Dimensions a (mm)
16
Type
FBN100B
Weight (kg)
6.50
Number of Gears
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FBN100B20D60 00225172 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the geared motor, driving the conveyor
5
From Japan
On 2016-11-28 09:35:12
Excellent appearance, precision, and attached to the shaft exactly. The delivery date was earlier than the conventional order. Nice to meet you!
This review is about item#225172.

Related Products