Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
-
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
47
Pitch Diameter (Dp) (phi mm)
42.81
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
20
Using Chain
No.35
Set Screw (M)
6
Boss Length BL (mm)
20
Boss Diameter BD (mm)
32
Dimension S (mm)
-
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN35B
Weight (kg)
0.12
Number of Gears
14
Material
Carbon steel for machine structural purposes
TRUSCO Part Number
296-1229
Others
The set screw is set on places other than the key groove.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B14D20 00208887 9.63 SGD
In stock
ADD TO CART

Related Products