Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

2014 TRUSCO Published Page
1-1620
Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
92
Pitch Diameter (Dp) (phi mm)
85.21
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Shaft Hole Diameter (phiDH7)(mm)
28
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
Set Screw (M)
8
Boss Length BL (mm)
25
Boss Diameter BD (mm)
71
Dimensions a (mm)
7
Hardness
Tooth tip induction hardening
Type
FBN40B
Weight (kg)
0.85
Number of Gears
21
Material
Carbon steel for machine structural use
TRUSCO Part Number
273-2548
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN40B21D28 00213586 20.41 SGD
In stock
ADD TO CART

Related Products